Shop EARTHSENSE COMMERCIAL
See all product information
Create Account
16 gal Trash Bags, 24 in x 33 in, Heavy-Duty, 0.85 mil, Black, 500 PK
Mfr # RNW3310
Zoro # G6178159
product price:Â $90.79
/pk 500, $0.18/eaKey Features
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.85 mil
Size
24 in x 33 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RNW3310
- Zoro #
- G6178159
- UPC #
- 041215250019
- Country of Origin
- United States
Dimensions
- Thickness
- 0.85 mil
- Size
- 24 in x 33 in
- Width
- 24 in
- Height
- 33 in
Details
- Capacity
- 16 gal
- Strength Rating
- Heavy-Duty
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Color
- Black
- Item
- Trash Bags
- Package Configuration
- 20 Rolls of 25 Bags
- Standards
- LEED Applicable; SCS Indoor Advantage Certified
- Application
- Can Liner
- Weight
- 18.97 lbs
- % Recycled Content
- 75%
- Seal
- Star
- Bag Closure Type
- Open-Face
Description
Item Can Liners,16gal.,.85 Mil,Black,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.