Shop EARTHSENSE COMMERCIAL
See all product information
Create Account
33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.65 mil, Black, 100 PK
Mfr # RNW4060
Zoro # G6178125
product price:Â $58.65
/pk 100, $0.59/eaKey Features
Capacity
33 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.65 mil
Size
33 in x 39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RNW4060
- Zoro #
- G6178125
- UPC #
- 041215250040
- Country of Origin
- United States
Dimensions
- Thickness
- 1.65 mil
- Size
- 33 in x 39 in
- Width
- 33 in
- Height
- 39 in
Details
- Capacity
- 33 gal
- Strength Rating
- Extra Heavy-Duty
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Color
- Black
- Item
- Trash Bags
- Standards
- LEED Applicable; SCS Indoor Advantage Certified
- Package Configuration
- 10 Rolls of 10 Bags
- Application
- Can Liner
- Weight
- 17 lbs
- Bag Closure Type
- Open-Face
- Seal
- Star
- % Recycled Content
- 75%
Description
Item Can Liners,31 to 33gal.,Black,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.