Shop EARTHSENSE COMMERCIAL
See all product information
Create Account
60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.5 mil, Clear
Mfr # WBIRNW5815C
Zoro # G6178055
product price:Â
$
95.99
/pk of 100, $0.96/ea
Key Features
Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open Style
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WBIRNW5815C
- Zoro #
- G6178055
- UPC #
- 041215261220
- Country of Origin
- United States
Dimensions
- Thickness
- 1.5 mil
- Size
- 38 in x 58 in
- Height
- 58 in
- Width
- 38 in
Details
- Capacity
- 60 gal
- Strength Rating
- Extra Heavy-Duty
- Bag Closure Type
- Open Style
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Color
- Clear
- Item
- Trash Bags
- Package Configuration
- 10 Rolls of 10 Bags
- Standards
- EPP Certified; LEED Applicable; SCS Indoor Advantage Certified
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- % Recycled Content
- 30% Post-Consumer
- Application
- Can Liner
- Weight
- 22.48 lbs
- Product Type
- Trash Bags
- Seal
- Star
Description
Percent Recycled Content 30 Percent, Item Trash Bags, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.