
8 gal Sprayer, 9.5 ft L Hose
Mfr # 90309
Zoro # G509577741
product price: $932.77
/eaKey Features
Sprayer Tank Capacity
8 gal
Hose Length
9.5 ft
Color
White/Black
Application
Liquid Fertilizer and liquid Ice Melt
Handle Type
Adjustable T-Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90309
Zoro #
G509577741
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
9.5 ft
Details
Sprayer Tank Capacity
8 gal
Item
Sprayer
Color
White/Black
Application
Liquid Fertilizer and liquid Ice Melt
Handle Type
Adjustable T-Handle
Description
- •CAPACITY: The 8-gallon tank holds around 66 Lbs. of liquid material.
- •PUMP RATE: 1.3 gal per minute at a regulated 100 psi.
- •HOSE LENGTH: 9.5 ft of hose generates a 20 ft spray pattern.
- •CONSTRUCTION: The coated steel frame is resistant to corrosive liquids. The handle and frame are sized for all-types of operator heights.
- •FERTILIZER APPLICATION: T-Jet spray nozzle with a 30-inch spread pattern.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.