Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Panel Kit, Orange, Polyethylene

  • Mfr # VP-4100-STOP

  • Zoro # G222576922


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP-4100-STOP
Zoro #
G222576922
UPC #
-
Country of Origin
United States

Description

Vertical Panel Kit, Product Type Vertical Panel Kit, Overall Height 45 in, Reflective Stripe Color White, Yellow, Top Style Grabber, Body Material Polyethylene, Body Color Orange, Includes Molded Top Grab Handle, Legend State Law Stop for Pedestrian within Crosswalk, Includes Weighted Base Yes, Installation Type Portable, Outside Diameter 12 in, Reflective Grade Engineer, Weight 22 lb, Height of Reflective Stripe 36 in, Number of Reflective Stripes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products