Vertical Panel Kit, Yellow, Polyethylene
Mfr # VP-6536-STOP-FB
Zoro # G922576949
product price: $337.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP-6536-STOP-FB
Zoro #
G922576949
UPC #
-
Country of Origin
United States
Description
Vertical Panel Kit, Product Type Vertical Panel Kit, Overall Height 48 in, Reflective Stripe Color Fluorescent Yellow-Green, Top Style Grabber, Body Material Polyethylene, Body Color Yellow, Includes Molded Top Grab Handle, Legend State Law Stop for Pedestrian within Crosswalk, Includes Reflective Striping Yes, Includes Weighted Base Yes, Installation Type Portable, Outside Diameter 14 in, Reflective Grade Diamond, Weight 42 lb, Base Length 27 in, Base Material Rubber, Base Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.