Flagger Ahead Traffic Sign, 36 in W, 36 in H, Polyester, PVC, Orange

  • Mfr # C/36-EMO-3FH-HD FLAGGER AHEAD

  • Zoro # G4905004


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Legend
Flagger Ahead
Width
36 in
Height
36 in
Sign Shape
Diamond
Sign Material
Polyester, PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C/36-EMO-3FH-HD FLAGGER AHEAD
Zoro #
G4905004
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in
Thickness
0.015 in

Details

Item
Flagger Ahead Traffic Sign
Legend
Flagger Ahead
Sign Shape
Diamond
Sign Material
Polyester, PVC
Sign Mounting Style
Roll Up Sign Stand
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
29 CFR 1926
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Includes
Flag Holder, Storage Case
MUTCD Code
W20-7A
Includes Cross-Braces
Yes
Sign Legend
Flagger Ahead
MUTCD Compliant Sign
Yes
Protective Coating
No Protective Coating
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 yr.
Sign Mounting Hardware Included
Yes
State Specific Sign
No
Number of Printed Sides
1
Sign Header
No Header
Sign Properties
Roll Up
Material Properties
Roll Up

Description

Flagger Ahead Traffic Sign, Height 36 in, Width 36 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.