Shop EASTMAN
See all product information
Create Account
EZ-20 Series Gas Connector, 1/2 in, FIP x MIP, 304 Stainless Steel, Epoxy-Coated, 60 in L
- Mfr # 20YE515060B
- Zoro # G722782311
product price:Â
$
31.59
/ea
Key Features
Hose Length
60 in
Finish
Epoxy-Coated
Hose Tube Material
304 Stainless Steel
Connection Type
FIP x MIP
Hose Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20YE515060B
- Zoro #
- G722782311
- UPC #
- 091712057116
- Country of Origin
- China
- Finish
- Epoxy-Coated
- Hose Tube Material
- 304 Stainless Steel
- Connection Type
- FIP x MIP
- Hose Color
- Yellow
Dimensions
- Hose Length
- 60 in
- Dia. (In.)
- 1/2 in
Description
Eastman EZ-20 Gas Connector, 1/2 in Nominal, FIP x MIP Connection, 304 Stainless Steel, Epoxy-Coated, 60 in Length, 1/2 in OD, Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.