Shop EASTMAN
See all product information
Create Account
Washing Machine Hose
- Mfr # 60323P
- Zoro # G623933645
product price:Â
$
6.19
/ea
Key Features
Hose Fitting A Type
FHT
For Use With
Washing Machine
Fitting Size
3/4" X 3/4"
Standards
ASME A112.18.6/CSA B125.6
Max. Working Pressure @ 70 F
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60323P
- Zoro #
- G623933645
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Size
- 3/4" X 3/4"
- Hose Outside Dia.
- 5/8 in
- Hose Fitting A Size
- 3/4 in
- Hose Length
- 4 ft
- Hose Fitting B Size
- 3/4 in
- Hose Inside Dia.
- 3/8 in
Details
- Item
- Washing Machine Hose
- Hose Fitting A Type
- FHT
- For Use With
- Washing Machine
- Standards
- ASME A112.18.6/CSA B125.6
- Max. Working Pressure @ 70 F
- 125 psi
- Compatible Chemicals
- Water
- Hose Fitting B Type
- FHT
- Fitting Material
- 304 Stainless Steel
- Hose Color
- Black
- For Media Type
- Water
- Application
- Washing Machine
- Temp. Range
- NT
- Not Recommended Chemicals
- NT
Description
Washing Machine Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 4 ft, Hose Color Black, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 125 psi, Temp. Range NT, Standards ASME A112.18.6/CSA B125.6, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FHT, Hose Fitting B Type FHT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.