Shop EASTMAN
See all product information
Create Account
Water Heater Drain Pan
- Mfr # 60087
- Zoro # G324146344
product price:Â
$
58.45
/ea
Key Features
Product Type
Water Heater Drain Pan
Bottom Inside Diameter
28 in
Overall Depth
2.5 in
Material
Aluminum
Shell Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60087
- Zoro #
- G324146344
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Water Heater Drain Pan
- Product Type
- Water Heater Drain Pan
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Bottom Inside Diameter
- 28 in
- Overall Depth
- 2.5 in
Description
Water Heater Drain Pan, Bottom Inside Diameter 28 in, Material Aluminum, Overall Depth 2.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.