Shop EASTMAN
See all product information
Create Account
Water Heater Drain Pan
- Mfr # 60080
- Zoro # G824146905
product price:Â
$
27.89
/ea
Key Features
Material
Aluminum
Product Type
Water Heater Drain Pan
Overall Depth
2.5 in
Bottom Inside Diameter
20 in
Shell Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60080
- Zoro #
- G824146905
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Water Heater Drain Pan
- Material
- Aluminum
- Product Type
- Water Heater Drain Pan
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Depth
- 2.5 in
- Bottom Inside Diameter
- 20 in
Description
Water Heater Drain Pan, Bottom Inside Diameter 20 in, Material Aluminum, Overall Depth 2.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.