Shop EASY 2 BUY USA
See all product information
Create Account
Premium Key Tag 3in Slip-Slot Plastic Heavy Duty Clear Crystal Label Ring Included, 100PK
- Mfr # 208.8
- Zoro # G523568855
product price:Â
$
109.99
/pk of 100, $1.10/ea
Free Shipping & Returns
Key Features
Length
3 in
Color
Crystal
Application
Home, Office
Key Capacity (Units)
100 key tags
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208.8
- Zoro #
- G523568855
- UPC #
- -
- Country of Origin
- United States
- Color
- Crystal
- Application
- Home, Office
- Key Capacity (Units)
- 100 key tags
- Material
- Plastic
- Finish
- Smooth
- Item
- Key Tag
Dimensions
- Length
- 3 in
- Height
- 1-1/4 in
- Width
- 0.2 in
Description
Number one in quality and resistance, this key tag is a great solution for organizing all your keys. Made of sturdy crystal clear plastic, comes with ring and label. Made to last. Pack with 100 key tags 3in. Ideal use for identify keys in offices, industries, hotels, rental car agencies, car dealership, real estate, restaurants, home, schools, travel trailers, luggages and where else there you need. Dimensions: 3in (height) x 1.25in (width) x 1/5in (thickness). Key not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.