Premium Key Tag 3in Slip-Slot Plastic Heavy Duty Clear Crystal Label Ring Included, 16PK
- Mfr # 208
- Zoro # G423568702
product price:Â
$
38.89
/pk of 16, $2.43/ea
Key Features
Finish
Smooth
Length
3 in
Width
0.2 in
Key Capacity (Units)
16 key tags
Application
Home, Office
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208
- Zoro #
- G423568702
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 0.2 in
- Height
- 1-1/4 in
Details
- Finish
- Smooth
- Key Capacity (Units)
- 16 key tags
- Application
- Home, Office
- Color
- Crystal
- Material
- Plastic
- Item
- Key Tag
Description
Number one in quality and resistance, this key tag is a great solution for organizing all your keys. Made of sturdy crystal clear plastic, comes with ring and label. Made to last. Pack with 16 key tags 3in. Ideal use for identify keys in offices, industries, hotels, rental car agencies, car dealership, real estate, restaurants, home, schools, travel trailers, luggages and where else there you need. Dimensions: 3in (height) x 1.25in (width) x 1/5in (thickness). Key not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.