Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blades, 2"x 3"x1.25", PK81

  • Mfr # 09703

  • Zoro # G3784833


product price: $19.69
/pk 81, $0.24/ea

Key Features

Material
Carbon Steel
Length
1 1/2 in
Width
1/2 in
Number of Blades Included
81
Thickness
0.017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09703
Zoro #
G3784833
UPC #
-
Country of Origin
China

Dimensions

Length
1 1/2 in
Width
1/2 in
Thickness
0.017 in
Blade Width
1 1/2 in
Blade Length
2 in
Blade Thickness
0.015625 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
81
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Dispenser Included
Yes
Blade Edge
Straight
Mount Type
Insert
Blade Point Type
Round
Number of Blade Points
2
Fits Utility Knives Stock No.
100020004000
Number of Cutting Edges
1
Blade Edge Type
Straight
Includes Blade Dispenser
Yes
Material Application
Cardboard
Weight
0.25 lb
Compatible with Manufacturer Model Number
100020004000
Blade Tip
Blunt
For Cutting Cardboard
Yes
Compatible Manufacturer Part Number
100020004000
Compatible Manufacturer Model Number
100020004000
For Use With Mfr. Model Number
100020004000
Compatible with Manufacturer Model No.
100020004000
Compatible with Mfr. Model No.
100020004000
For Use with Mfr Model Number
100020004000
Compatible Pump Manufacturer Part Number
100020004000
Compatible Mfr. Model Number
100020004000

Description

Utility Blade, Blade Edge Type Straight, Blade Length 2 in, Blade Material Steel, Blade Thickness 0.017 in, Blade Tip Blunt, Blade Width 1 1/2 in, Compatible with Manufacturer Model Number 100020004000, Package Quantity 81

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.