100ft Pre-Terminated Self-Regulating Pipe Freeze Protection Cable
- Mfr # PSR1100
- Zoro # G123397503
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Standards
CUL, CSA
Cable Length
100 ft
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSR1100
- Zoro #
- G123397503
- UPC #
- 1362706912
- Country of Origin
- Mexico
Dimensions
- Cable Length
- 100 ft
Details
- Standards
- CUL, CSA
- Voltage
- 120V AC
Description
120 VAC, 500 W, Water Resistant Tetra Polyethylene Jacket, Self-Regulating, Pre-Terminated, Heating Cable for Electric Pipe Freeze Protection and Roof De-Icing (100')
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.