Shop EASY HEAT
6837397 Braided Heat Tape - 40 ft.
Mfr # 6837397
Zoro # G704020479
product price:Â $111.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6837397
- Zoro #
- G704020479
- UPC #
- -
- Country of Origin
- China
Description
Temperature - Controlled cable runs straight along pipe and valves, held in place by application tape and plugs into grounded electrical outlet. Keeps water flowing to -40. Pipe requires 1/2 in. Non-flammable insulation such as fiberglass. For plastic pipe, its recommended wrapping pipe with aluminum foil before cable installation. The traditional resistance cable produces a fixed amount of heat based on the electrical line feed. It comes with a built-in thermostat that switches the flow of electricity on and off based on temperature.
Features- 120 volts.
- 7 watts per foot
- Length - 40 ft.
- Item weight - 1 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.