Hydraulic Lift Table Cart 500 lbs Manual Scissor Lift Table 28.5" Red
- Mfr # TF23-7830
- Zoro # G123371725
product price:Â
$
239.99
/ea
Key Features
Length
30.71 in
Weight Capacity
500 lbs (230 kg)
Lifting Height
9-28.5 in (220-720 mm)
Width
17.72 in
Material
Q235 Cold-Rolled Steel with Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF23-7830
- Zoro #
- G123371725
- UPC #
- 840349937830
- Country of Origin
- China
Dimensions
- Length
- 30.71 in
- Lifting Height
- 9-28.5 in (220-720 mm)
- Width
- 17.72 in
- Height
- 9.25 in
Details
- Weight Capacity
- 500 lbs (230 kg)
- Material
- Q235 Cold-Rolled Steel with Coating
Description
VEVOR Hydraulic Lift Table Cart, 500lbs Capacity 28.5" Lifting Height, Manual Single Scissor Lift Table with 4 Wheels and Non-slip Pad, Hydraulic Scissor Cart for Material Handling, Red
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.