This item is Discontinued.

Easy Liner Shelf Liner 12"x20 ft., White, Width: 12 IN SMOOTH TOP EASY LINER

Shelf Liner 12"x20 ft., White, Width: 12 IN (Discontinued)

  • Mfr # SMOOTH TOP EASY LINER
  • Zoro # G7437057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMOOTH TOP EASY LINER
Zoro #
G7437057
UPC #
75353257760
Country of Origin
United States

Dimensions

Overall Height
3.5"
Overall Width
12"
Width
12 IN
Length
3.5 IN
Overall Length
3.5"
Height
3.5 IN
Size
12 in. x 20 ft

Details

Material
Plastic & Fabric
Color
White
Item
White,12"x20ft.
Weight
1.43 LB
Color Description
White
Net Weight
1.43 lb

Description

White,12 In.x20ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.