Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Easy Liner Shelf Liner 20"x6 ft., Black SELECT EASY LINER

Shelf Liner 20"x6 ft., Black (Discontinued)

  • Mfr # SELECT EASY LINER
  • Zoro # G7436716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SELECT EASY LINER
Zoro #
G7436716
UPC #
75353257807
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.625"
Overall Width
20"
Width
20 IN
Overall Length
2.625"
Length
2.625 IN
Height
2.625 IN
Size
20 in. x 6 ft

Details

Material
Plastic & Fabric
Color
Black
Item
Shelf Liner
Weight
0.523 LB
Color Description
Black
Net Weight
0.523 lb
Product Type
Black,20"x6ft.

Description

Black,20"x6ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.