Shop All Shelving & Rack Accessories
Easy Liner
Shelf Liner 20"x6 ft., White,
Mfr # SELECT EASY LINER
Zoro # G7184235
product price: $4.19
/ea
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic & Fabric
- Length 2.625 IN
- Height 2.625 IN
- Overall Length 2.625"
Product Information
- Brand Easy Liner
- MFR # SELECT EASY LINER
- Zoro # G7184235
- UPC # 75353262726
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 2.625" |
Overall Width | 20" |
Length | 2.625 IN |
Height | 2.625 IN |
Overall Length | 2.625" |
Width | 20 IN |
Size | 20 in. x 6 ft |
Details
Description
White,20 In.x6ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Support, 45 deg., 1501 x 6" (2556)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, Red, 14 3/4 in L (30234RED)
- STRONG HOLD 14 ga. Fully-Ventilated Industrial Cabinet 48 inW x 24 inD x 75 inH (46-VBS-243-L)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 36 in D (183609643120DA)
- EASY LINER Shelf Liner 12"x10 ft., White, Width: 12 IN (SELECT EASY LINER)
- ECONOCO Add On Hook 8", Chrome, 96PK (SW/H8)
- ECONOCO Rack Rectangular Tubing Slant Arm, 4-Way, Chrome (K14)
- COMPONENT HARDWARE Stainless Steel Double Prong Pot Hook (J77-4401)
- ECONOCO Grid Round 12", FaceOut, Chrome, 24PK (GW/11)
- ECONOCO Grid 4" Hook, White, 96PK (WTE/H4)
- METRO Wire Shelf Post 54"H, Steel (54UP)
- Easy Liner Shelving & Rack Accessories