This item is Discontinued.

Easy Liner Shelf Liner Grey Damask 12" x 10ft. SMOOTH TOP EASY LINER

Shelf Liner Grey Damask 12" x 10ft. (Discontinued)

  • Mfr # SMOOTH TOP EASY LINER
  • Zoro # G7184619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMOOTH TOP EASY LINER
Zoro #
G7184619
UPC #
75353962992
Country of Origin
United States

Dimensions

Overall Height
2.558"
Overall Width
12"
Width
12 IN
Length
2.558 IN
Height
2.558 IN
Overall Length
2.558"
Size
12 in. x 10 ft

Details

Material
Plastic & Fabric
Color
Gray
Item
Shelf Liner
Color Description
Grey Damask
Weight
0.637 LB
Net Weight
0.637 lb
Product Type
Grey Damask,12"x10ft.

Description

Grey Damask,12 In.x10ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.