Shop All Drop Cloths
Easy Mask
DROPCLOTH TAPED 8'X72'
Mfr # 396490
Zoro # G2702871
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 72 ft
- Size 8 ft x 72 ft
Product Information
- Brand Easy Mask
- MFR # 396490
- Zoro # G2702871
- UPC # 47034396495
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 8 ft |
Width | 72 ft |
Size | 8 ft x 72 ft |
Details
Description
Trimaco’s Easy Mask Tape & Drape Pre-taped Masking Film with KleenEdge Perfect Edge Tape is perfect protection for use in areas where you want to catch drips and overspray! Medium tack tape is applied along one edge of high-density 0.5 mil masking film. This film has a unique coating which helps create cling to the surface protected – even in windy conditions or with spray applicators. Great for painting trim and protecting counters during the painting process.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10 1-1/16" Oval Sash Brush, Bristle, 3" Trim Len, Plain Foam Handle (40021)
- CABOT Low VOC Semi-Transparent Tintable Neutral Base Oil-Based Stain and Sealer 5 gal (140.0016306.008)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers (712)
- KRYLON Quik-Mark WB Inverted Marking Paint, Type: APWA, Brilliant White, Size: 20 oz - Net Wt 17 oz, (A03901004)
- TRIMACO 4' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58908)
- MONARCH Drop Cloths 12 x 15 (10 oz) ( 1 Each) (DROP-12X15-10)
- HUSKY 12' x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (CF1512C)
- TRIMACO Drop Cloth, LDPE, 10 ft.Lx20 ft.W. (03306)
- HUSKY 10' x 100' Black Husky 6-Mil Low Density Plastic Sheeting (610B)
- TRIMACO Trimaco 3413010 Tape & Drape Dropcloth; 6 ft. (3413010)
- TRIMACO Drop Cloth, LDPE, 9 ft.L, 0.7 mil (03307)
- Easy Mask Drop Cloths