This item is Discontinued.

Easy-To-Organize 22 x 28 in. Poster Board; Gray - Pack of 25 EA1623047

22 x 28 in. Poster Board; Gray - Pack of 25 (Discontinued)

  • Mfr # EA1623047
  • Zoro # G603721101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA1623047
Zoro #
G603721101
UPC #
752516101725
Country of Origin
China

Description

The school supply professionals at bring you this 18 point heavy coated poster board. Colored on both sides with a durable smooth finish that does not bleed when damp.

Features
  • Poster Board
  • Color is fade-resistant
  • Boards are acid-free and recyclable
  • Great for the classroom or the office
  • Pack of 25
Includes:
  • 25 Poster Boards
Specifications
  • Color: Gray
  • Size: 22" x 28"
  • Country of Origin: United States
  • Environmentally Friendly: Yes
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Material: Paper
  • Thickness: 18 pt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.