This item is Discontinued.

Easy-To-Organize 48 x 36 in. Ghostline Tri-Fold Foam Board; White EA1625416

48 x 36 in. Ghostline Tri-Fold Foam Board; White (Discontinued)

  • Mfr # EA1625416
  • Zoro # G104094681
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA1625416
Zoro #
G104094681
UPC #
752516073312
Country of Origin
China

Description

The Ghostline tri-fold foam presentation board features a 1/2 inch faint grid that makes it easy to line up words, charts or graphs. The grid pattern takes the guess work and measuring out of creating a display, making it easy to create the perfect presentation. It's a great solution for school, home, art and office.

Features
  • Ghostline Tri-Fold Foam Board
  • A great resource for students, teachers and office administrators
  • High-quality, thick construction that's made to last
  • Tri-fold design makes this poster board perfect for display use
  • An amazing asset for science fairs, office presentations and book reports
Includes:
  • 1 Foam Board
Specifications
  • Color: White
  • Size: 48" x 36"
  • Country of Origin: United States
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.