Shop EASY-TO-ORGANIZE
See all product information
Create Account
Kraft Paper Rolls, 36 in Roll Width, 1,000 ft Roll Length
- Mfr # EA3245855
- Zoro # G511995892
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Material
Paper
Packing Paper Type
Kraft Paper
Color
White
Packing Paper Form
Roll
Roll Length
1,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA3245855
- Zoro #
- G511995892
- UPC #
- 714224983116
- Country of Origin
- China
Dimensions
- Roll Length
- 1,000 ft
- Roll Width
- 36 in
Details
- Material
- Paper
- Packing Paper Type
- Kraft Paper
- Color
- White
- Packing Paper Form
- Roll
- Item
- Kraft Paper Rolls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.