Zoro Homepage

11 in. Chrome Sliding Basket, Chrome

  • Mfr # 9211-CH

  • Zoro # G516146527


product price: $66.39
/ea

Key Features

Includes
Installation Instructions; Hardware Pack, including one pair of glides and four Euro screws; 11-inch Chrome ventilated Basket
Length
13 in
Width
24 in
Height
11 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9211-CH
Zoro #
G516146527
UPC #
018098392112
Country of Origin
China

Dimensions

Length
13 in
Width
24 in
Height
11 in

Details

Includes
Installation Instructions; Hardware Pack, including one pair of glides and four Euro screws; 11-inch Chrome ventilated Basket
Item
Chrome Sliding Basket
Finish
Chrome

Description

Organize loose items and readily find and access them in sliding chrome storage baskets! Provides convenient storage and looks great with all Easy Track Finishes! The basket slides out and can be simply lifted from ball bearing glides and placed on a countertop or table. This makes locating and retrieving desired contents much easier. Creates greater efficiency in a pantry, utility room, or bedroom closet. Ships in 1-carton.


  • TRIPLE COATED CHROME
  • Provides long lasting style and a modern look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.