Entryway 48 in. to 96 in. W Closet System, Honey Blonde
- Mfr # PH68-MJ
- Zoro # G816146449
product price:
$
556.99
/ea
Key Features
Height
84 in
Width
96 in
Length
14 in
Includes
Installation Instructions; Belt Rack; (2) ScrewsInstallation Instructions; Hardware Pack; 11" Basket(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves(2) 48" L Vertical Panels; (2) 24" W Shelves; (2) 36" W Shelves; Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PH68-MJ
- Zoro #
- G816146449
- UPC #
- 18098226486
- Country of Origin
- United States
Dimensions
- Height
- 84 in
- Width
- 96 in
- Length
- 14 in
Details
- Item
- Entryway Closet System
- Finish
- Honey Blonde
- Includes
- Installation Instructions; Belt Rack; (2) ScrewsInstallation Instructions; Hardware Pack; 11" Basket(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves(2) 48" L Vertical Panels; (2) 24" W Shelves; (2) 36" W Shelves; Hardware
Description
ORGANIZE ALL THE ESSENTIALS. Adjustable shelving provides convenient storage for shoes, containers, or folded items. Two sliding, chrome baskets will hold shoes, hats, and miscellaneous loose items. Includes sliding, 7-hook rack to hang keys, sunglasses, and other items.
A SMARTER SYSTEM. Easy Track organizers hang on the wall, so you don’t have to remove or cut baseboards. This also simplifies cleaning or replacing flooring. The wall-mounted steel rail holds up nearly any load you might place on the unit, when properly installed.
EASY DIY INSTALLATION. Installs in three easy steps - hang the Easy Track 14-gauge steel rail; slide on pre-notched vertical panels; and attach the rest into the pre-drilled holes. Kit includes all necessary installation hardware.
BUILT TO LAST & ECO FRIENDLY. Backed by a limited LIFETIME WARRANTY. Made with 5/8-inch thick boards with a wood fiber core that is sourced as recycled, recovered, and/or Forest Stewardship Council® certified. Provides added strength and environmental sustainability. Coated with durable, moisture- and scratch-resistant laminate with a warm Honey Blonde woodgrain finish. Each shelf has a 100-pound static load capacity, so they won’t bow over time.
FITS ON AN OPEN WALL OR IN A CLOSET. Fits in a 4-foot to 8-foot wide space. Install the 72-inch high vertical panels at any height above the base board for desired top shelf accessibility. Shelves are 14 inches deep. Ships in 3 cartons.
REQUIRED HARDWARE INCLUDED. No need to take an extra trip to the hardware store in the middle of installing the system.
A SMARTER SYSTEM. Easy Track organizers hang on the wall, so you don’t have to remove or cut baseboards. This also simplifies cleaning or replacing flooring. The wall-mounted steel rail holds up nearly any load you might place on the unit, when properly installed.
EASY DIY INSTALLATION. Installs in three easy steps - hang the Easy Track 14-gauge steel rail; slide on pre-notched vertical panels; and attach the rest into the pre-drilled holes. Kit includes all necessary installation hardware.
BUILT TO LAST & ECO FRIENDLY. Backed by a limited LIFETIME WARRANTY. Made with 5/8-inch thick boards with a wood fiber core that is sourced as recycled, recovered, and/or Forest Stewardship Council® certified. Provides added strength and environmental sustainability. Coated with durable, moisture- and scratch-resistant laminate with a warm Honey Blonde woodgrain finish. Each shelf has a 100-pound static load capacity, so they won’t bow over time.
FITS ON AN OPEN WALL OR IN A CLOSET. Fits in a 4-foot to 8-foot wide space. Install the 72-inch high vertical panels at any height above the base board for desired top shelf accessibility. Shelves are 14 inches deep. Ships in 3 cartons.
REQUIRED HARDWARE INCLUDED. No need to take an extra trip to the hardware store in the middle of installing the system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.