8-foot x 4-foot U-Shape Walk-In Closet Kit, Honey Blonde

  • Mfr # PH61-MJ

  • Zoro # G416146504


product price:  $1,249.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers24" Shelves (4 pack) - MJInstallation Instructions; (2) 48" Easy Track Rail; Hardware Package; (4) 48" Vertical Panels; (2) 24" Shelves; (4) 35" Rod; 24" Rod8" Drawer -MJ12" Drawer -MJ35" Shelves (2 pack) -MJ
Width
96 in
Height
84 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH61-MJ
Zoro #
G416146504
UPC #
18098226462
Country of Origin
United States

Dimensions

Width
96 in
Height
84 in
Length
14 in

Details

Item
U-Shape Walk-In Closet Kit
Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers24" Shelves (4 pack) - MJInstallation Instructions; (2) 48" Easy Track Rail; Hardware Package; (4) 48" Vertical Panels; (2) 24" Shelves; (4) 35" Rod; 24" Rod8" Drawer -MJ12" Drawer -MJ35" Shelves (2 pack) -MJ
Finish
Honey Blonde

Description

Looking for a storage solution designed just for you We've got your back. Easy Track's U-Shaped closet kit was made to be your easy-to-install, walk-in dream! The three-kit combination includes double-hanging and long-hanging space for dresses, button ups and more. Shelving is included to hold sweaters, jeans, shoes and miscellaneous belongings. And for some hidden storage, three drawers. With this kit, you'll be surrounded in organization in no time. Enjoy the durable, scratch-resistant laminate material and the timeless Honey Blonde finish. Ships in 9 cartons.
  • Wall-mounted system keeps everything organized and off the floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.