Wooden Coat Hangers, Durable Suit Hangers w/ 360 Deg Swivel Hook and Notches, Slim Design, 10PK
- Mfr # SLHWD10
- Zoro # G816273275
Key Features
Specifications
Details
- MFR #
- SLHWD10
- Zoro #
- G816273275
- UPC #
- 842893167473
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Use With
- Cabinets
- Color
- Natural
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Elevate your closet organization with the SereneLife 10-Piece Heavy Duty Wooden Hanger Set. Designed from solid wood with a natural wood grain finish, these hangers are not only stylish but also incredibly sturdy, supporting up to 10 lbs. Each hanger features a 360-degree swivel hook, allowing for easy access to your garments without the hassle of rotation. The functional pants bar design accommodates a variety of clothing types, ensuring your outfits remain wrinkle-free and perfectly organized. Lightweight yet durable, these space-saving hangers offer a frustration-free hanging experience, making them a must-have addition to any closet.
- PREMIUM WOODEN CONSTRUCTION: Crafted from high-quality natural wood grains with a smooth finish, our wood hangers 10 pack offers durability and elegance, ensuring your clothes stay pristine and prevent wrinkles overtime.
- NON-SLIP DESIGN: Our wooden coat hanger is designed to suit all of your clothes, having contoured shoulders and a pant bar that provides a secure grip, preventing clothes from slipping or falling off, keeping your closet tidy and organized.
- SPACE-EFFICIENT and VERSATILE: Precisely cut notches and a sleek design in our wood clothes hangers adds elegance and maximize your closet space, while accommodating various clothing types, from coats to pants, shirts, skirts, and more.
- ERGONOMIC and DURABLE: A modern sleek design that's lightweight yet sturdy, our wood clothing hangers hold up to 10lb of heavy clothing and dresses, eliminating frustration and ensuring a seamless hanging experience.
- ERGONOMIC and DURABLE: A modern sleek design that's lightweight yet sturdy, our wood clothing hangers hold up to 10lb of heavy clothing and dresses, eliminating frustration and ensuring a seamless hanging experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.