Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Closet Tower Kit, 25 in, Weathered Grey

  • Mfr # PH70-CG

  • Zoro # G316146550


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Height
84 in
Width
25 in
Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers24" Shelves (4 pack) - Weathered GreyInstallation Instructions; Belt Rack; (2) Screws8" Drawer -Weathered Grey
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH70-CG
Zoro #
G316146550
UPC #
18098226172
Country of Origin
United States

Dimensions

Height
84 in
Width
25 in
Length
14 in

Details

Item
Accessory Closet Tower Kit
Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers24" Shelves (4 pack) - Weathered GreyInstallation Instructions; Belt Rack; (2) Screws8" Drawer -Weathered Grey
Finish
Weathered Grey

Description

Easy Track's Accessory Tower is the space that holds all the finishing touches to your everyday attire. Say goodbye to scattered items that don't have a home! No more rushing out the door in search of unfound items or staring at unmanageable clutter. House your jewelry, purses, shoes and more in this thoughtful space. Avoid tangled necklaces with a sliding hook rack. Store shoes of any height with adjustable shelving. Use the drawer for hidden storage.


  • STAY ORGANIZED WITH SOME EXTRA SPACE
  • Adjustable shelving provides convenient storage for storage containers and folded items
  • An easy-to-assemble drawer (8 inches high x 24 inches wide x 14 inches deep) secures small loose items and delicate or intimate items
  • Includes sliding, 7-hook rack to hold necklaces, bracelets, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.