Wooden Clothes Hangers, Heavy Duty, Non-Slip Notches, 360 Deg Swivel Hook and Pants Bar, Vintage, 30PK
- Mfr # SLHWDVINT30
- Zoro # G116273241
Key Features
Specifications
Details
- MFR #
- SLHWDVINT30
- Zoro #
- G116273241
- UPC #
- 842893164304
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Use With
- Cabinets
- Color
- Vintage
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Upgrade your closet organization with the SereneLife 30-Piece Heavy Duty Wooden Hanger Set. Designed for durability and functionality, these hangers are crafted from sturdy wood with a smooth finish that prevents slipping and helps maintain the shape of your garments. Each hanger features a 360 Deg swivel hook, allowing for easy access to your clothes while maximizing space in your closet. The lightweight construction supports up to 10 lbs., making it perfect for heavy coats and delicate blouses alike. With a stylish natural wood grain finish, these hangers not only keep your wardrobe organized but also enhance the overall aesthetic of your closet.
- Heavy-Duty Wooden Build: Made from solid wood, these vintage hangers offer long-lasting strength and durability for suits, coats, and pants while maintaining an elegant and professional closet appearance.
- Pants Bar & 360° Hook: Designed with a horizontal bar for trousers and chrome swivel hook for easy access in any direction, these wood hangers simplify closet organization and everyday use.
- Sleek Space-Saving Design: Ultra-slim profile with a 0.47" thickness saves closet space while offering a smooth, snag-free finish to keep your clothes crease-free and closet clean and uniform.
- Premium Vintage Finish Look: The classic wood grain and vintage brown finish add a refined touch to any wardrobe setup, blending functionality with upscale aesthetics for modern storage needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.