Shop NAHANCO
See all product information
Create Account
17in Black Plastic Heavy Weight Shirt Hanger w/ Molded Grippers and Black Swivel Hook, 100PK
- Mfr # 25500BHMG
- Zoro # G316390137
product price:Â
$
46.19
/pk of 100, $0.46/ea
Key Features
Width
17 in
Depth
0.4 in
Color
Black with Black Hook
Material
Plastic
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25500BHMG
- Zoro #
- G316390137
- UPC #
- -
- Country of Origin
- China
- Item
- Hanger
- Color
- Black with Black Hook
- Material
- Plastic
Dimensions
- Width
- 17 in
- Depth
- 0.4 in
- Height
- 9 in
Description
- 17" heavy weight black plastic shirt hanger
- Perfect for heavier weighted tops including sweaters and/or jackets
- Sturdy top hanger features molded non-slip shoulders with rubber grippers
- Black 360 degree swivel hook
- Economical, sturdy and space saving
- Home or Retail: Closet organization, laundry room organization or retail racks
- Case of 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.