Premium Non-Slip Velvet Hangers, Heavy Duty, Slim, 360 Deg Swivel Metal Hook, Black, 50PK
- Mfr # SLHVEL50
- Zoro # G516273285
Key Features
Specifications
Product Information
- MFR #
- SLHVEL50
- Zoro #
- G516273285
- UPC #
- 842893147420
- Country of Origin
- China
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Details
- Item
- Hangers
- Anchor Material
- Plastic, Velvet
- Color
- Black
- Use With
- Cabinets
Description
Organize your wardrobe effortlessly with the SereneLife 50 Pcs. Velvet Non-Slip Hangers Set in sleek black. Designed with functionality in mind, these heavy-duty coat hangers feature a non-slip surface that ensures your clothes stay in place without slipping or sliding. The 360-degree swivel hook allows for easy access, making it simple to grab any garment you need. With a maximum weight capacity of 10 lbs., these hangers are perfect for everything from light blouses to heavy coats. Their space-saving design means you can fit more in your closet, while the elegant velvet finish adds a touch of sophistication. Say goodbye to clutter and hello to an organized closet with this stylish hanger set.
- 50 PACK: Comes in 50 attractive black velvet non-slip hangers that measure 17.5" x 0.24" x 9.06", which are excellent for adult size clothing. They are rounded and each hanger features convenient hooks so you can hang suit ties and small accessories
- SPACE SAVER: These velvet hangers are slim and stylish, they maximize your closet space & help your clothes be organized. The non-slip hook design w/ chrome accents ensures safe hanging of clothes, and the slim, sleek structure maximizes closet space
- STURDY MATERIAL: The soft texture of the velvet clothes hangers grips delicate items such as camisoles & tanks w/ ease, while its sturdy yet lightweight construction can withstand a max weight of 10 lbs. ideal for hanging heavy garments such as coats
- WITH NOTCHES: The shoulder line on the black velvet hangers is contoured to help preserve clothes shape and features precisely-cut notches for keeping straps in place, and also prevents clothes from slipping off the velvet flocked hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.