Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Tower Closet Organizer Kit, Weathered Grey

  • Mfr # PH42-CG

  • Zoro # G316146529


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Includes
Corner Shelves (3 pack) 30"x30" -Weathered Grey72" Vertical Panels (2 pack) -Weathered Grey
Height
84 in
Width
30.5 in
Length
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH42-CG
Zoro #
G316146529
UPC #
18098225663
Country of Origin
United States

Dimensions

Height
84 in
Width
30.5 in
Length
30.5 in

Details

Finish
Weathered Grey
Item
Corner Tower Closet Organizer Kit
Includes
Corner Shelves (3 pack) 30"x30" -Weathered Grey72" Vertical Panels (2 pack) -Weathered Grey

Description

Easy Track Corner Tower wood closet organizer can organize any space. Need a quick kit It comes with six, 14-inch-deep shelves and all the required installation hardware. Need plenty of room for all your items This kit helps you store folded clothing, linens, shoes, hats and more. The tower has three fixed and three adjustable shelves to allow for flexibility. The contemporary gray woodgrain finish complements a wide range of decor styles. Ships in 7 + Screws cartons.
  • Includes six corner shelves, two 84-inch-high vertical panels, two steel rails and installation hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.