Wooden Coat Hangers, Durable Suit Hangers w/ 360 Deg Swivel Hook and Notches, Slim Design, 20PK
- Mfr # SLHWD20
- Zoro # G016273280
Key Features
Specifications
Details
- MFR #
- SLHWD20
- Zoro #
- G016273280
- UPC #
- 842893147437
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Use With
- Cabinets
- Color
- Natural
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
The SereneLife 20 Pcs Solid Wooden Hangers set offers a perfect blend of functionality and style for your wardrobe. Crafted from high-quality wood, these heavy-duty hangers are designed to hold a variety of clothing types, from suits to dresses, ensuring they stay in pristine condition. The 360 Deg swivel hook allows for easy access and organization, while the smooth finish and natural wood grain add an elegant touch to your closet. With a space-saving design, these hangers help you maximize your storage while keeping your closet neat and tidy. Say goodbye to frustration with slipping clothes, thanks to the thoughtful pants bar design that keeps everything in place.
- 20 PACK: Comes in 20 elegant solid wooden hangers that measure 17.5" x 0.47" x 9.25", which are excellent for adult size clothing. They are rounded and each hanger features convenient hooks so you can hang suit ties and small accessories
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.