Velvet Hangers, Ultra-Thin Space Saving, 360 Deg Swivel Hooks, Non-Slip Heavy Duty, Pink, 150PK
- Mfr # SLHVELPIK150
- Zoro # G116273265
Key Features
Specifications
Details
- MFR #
- SLHVELPIK150
- Zoro #
- G116273265
- UPC #
- 842893164052
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Plastic, Velvet
- Color
- Pink
- Use With
- Cabinets
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
The SereneLife 150-Piece Velvet Hanger Set in Pink is the ideal solution for organizing your closet while providing a stylish touch. These hangers are designed with a sturdy and durable construction that can hold up to 10 lbs, ensuring your clothes stay securely in place. The non-slip velvet material prevents garments from slipping, while the ultra-thin design maximizes your closet space. Each hanger features a 360-degree swivel hook, making it easy to hang and access your clothing. With a smooth velvet finish, these hangers not only look great but also help keep your closet organized and clutter-free. Whether for coats, dresses, or delicate garments, this heavy-duty set is the perfect addition to your wardrobe.
- Maximize Closet Space with ultra-thin 0.24" design hangers that take up less room while keeping clothes neat; perfect for small wardrobes, dorm rooms, or anyone needing better organization.
- Heavy-Duty Durability with reinforced ABS plastic and sturdy metal hooks; supports up to 10 lbs per hangerideal for heavy coats, winter jackets, and layered outfits without bending or breaking.
- 360° Swivel Hook Design allows easy access from any angle; hang and retrieve clothes quickly with chrome-finished hooks that rotate smoothly to match your wardrobe layout or dressing needs.
- 150 Hangers in Chic Pink give you a coordinated, clutter-free look; smooth finish protects clothing while bringing a stylish pop of color to your closetgreat for personal use or gifting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.