Zoro Homepage

Entryway 48 in. to 96 in. W Closet System, Weathered Grey

  • Mfr # PH68-CG

  • Zoro # G216146452


product price: $549.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
14 in
Includes
Installation Instructions; Hardware Pack; 11" Basket(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves(2) 48" L Vertical Panels; (2) 24" W Shelves; (2) 36" W Shelves; HardwareInstallation Instructions; Belt Rack; (2) Screws
Width
96 in
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH68-CG
Zoro #
G216146452
UPC #
018098226141
Country of Origin
United States

Dimensions

Length
14 in
Width
96 in
Height
84 in

Details

Includes
Installation Instructions; Hardware Pack; 11" Basket(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves(2) 48" L Vertical Panels; (2) 24" W Shelves; (2) 36" W Shelves; HardwareInstallation Instructions; Belt Rack; (2) Screws
Item
Entryway Closet System
Finish
Weathered Grey

Description

Easy Track's Entryway Closet system will keep your most foot trafficked space clutter-free. This closet was designed to be a central space that holds what you need as you go in and out of your home. Avoid an overflowing coat hook with ample hanging storage, make the sliding hook rack home base for your keys and store your shoes on sturdy, adjustable shelving. Not to mention, chrome, sliding baskets will be your most convenient catch-all.


  • ORGANIZE ALL THE ESSENTIALS
  • Adjustable shelving provides convenient storage for shoes, containers, or folded items
  • Two sliding, chrome baskets will hold shoes, hats, and miscellaneous loose items
  • Includes sliding, 7-hook rack to hang keys, sunglasses, and other items

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.