Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Living Essential Shoe Tower Closet Organizer Kit, White

  • Mfr # PH36-WH

  • Zoro # G016146454


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers(2) Shoe Fence Hardware Pack; (2) Shelf Harware Packs; (12) Chrome Shoe Fences; (6) 24" Shoe Shelves
Length
14 in
Height
84 in
Width
25.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH36-WH
Zoro #
G016146454
UPC #
18098225496
Country of Origin
United States

Dimensions

Length
14 in
Height
84 in
Width
25.125 in

Details

Includes
Installation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; 24" Cleat; (3) 24" Shelves; Screw Cap Pack; (32) Screw Covers(2) Shoe Fence Hardware Pack; (2) Shelf Harware Packs; (12) Chrome Shoe Fences; (6) 24" Shoe Shelves
Item
Shoe Tower Closet Organizer Kit
Finish
White

Description

Easy Track Essential Shoe Tower wood closet organizer makes shoe storage manageable. With a combination of slanted and straight shelves, keeping footwear in order is no longer a problem. This storage tower is perfect for a bedroom closet, entryway, mudroom or even the garage. Need flexibility This shoe tower can stand alone or be combined with other Easy Track Closet Kits. The classic white finish provides a lasting, fresh look. Ships in 2 cartons.
  • Includes six 14-inch-deep slanted shoe shelves and three 14-inch-deep straight shelves: 2 shelves are adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.