Wooden Coat Hangers, Durable Suit Hangers w/ 360 Deg Swivel Hook and Notches, Slim Design, 50PK
- Mfr # SLHWDBRWN50
- Zoro # G816273244
Key Features
Specifications
Product Information
- MFR #
- SLHWDBRWN50
- Zoro #
- G816273244
- UPC #
- 842893164212
- Country of Origin
- China
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Details
- Item
- Hangers
- Anchor Material
- Wood
- Use With
- Cabinets
- Color
- Brown
Description
Organize your wardrobe effortlessly with the SereneLife 50-Piece Heavy Duty Wooden Hanger Set in Brown. Crafted from sturdy and durable wood, these hangers are built to last, ensuring your clothes stay in pristine condition. The functional solid wood design features a smooth finish and natural wood grain, adding a touch of elegance to your closet. Each hanger includes a 360-degree swivel hook, making it easy to hang and access your garments. Designed for space-saving efficiency, this set helps keep your closet neat and organized while accommodating up to 10 lbs. per hanger. The pants bar design prevents slipping and creasing, providing you with a reliable solution for all your clothing needs.
- 50 WOOD HANGERS INCLUDED - This set includes 50 Wood hangers in the color Brown, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.