Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Tower Closet Organizer Kit, White

  • Mfr # PH34-WH

  • Zoro # G516146503


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
24" Shelves (2 pack) -WhiteInstallation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; (3) 24" Shelves; 24" Cleat; 24" Waredrobe Rod
Height
84 in
Length
14 in
Width
25.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH34-WH
Zoro #
G516146503
UPC #
18098225441
Country of Origin
United States

Dimensions

Height
84 in
Length
14 in
Width
25.125 in

Details

Finish
White
Item
Tower Closet Organizer Kit
Includes
24" Shelves (2 pack) -WhiteInstallation Instructions; 32" Easy Track Rail; Hardware Package; (2) 72" Vertical Panels; (3) 24" Shelves; 24" Cleat; 24" Waredrobe Rod

Description

Easy Track Select Tower wood closet organizer makes any closet more organized. Need hanging space for your medium length clothing The adjustable-height rod offers up to 24 inches. Need easy access to stored items The 10 feet of open shelf space provide convenient reach. With five shelves total, two are adjustable and can be moved up or down easily. The classic white finish fits in with almost any home interior. Ships in 2 cartons.
  • DOUBLES CLOSET STORAGE SPACE: Includes one adjustable 24-inch hanging rod, five 24-inch-wide x 14-inch-deep shelves and two vertical panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.