Velvet Hangers, Non-Slip, 360 Deg Swivel Hook, Ultra-Thin, Lightweight Velvet Hangers, Purple, 10PK
- Mfr # SLHVELPURP10
- Zoro # G616273277
Key Features
Specifications
Product Information
- MFR #
- SLHVELPURP10
- Zoro #
- G616273277
- UPC #
- 842893167459
- Country of Origin
- China
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Details
- Item
- Hangers
- Anchor Material
- Plastic / Velvet
- Color
- Purple
- Use With
- Cabinets
Description
Elevate your closet organization with the SereneLife 10-Piece Velvet Hanger Set in Purple. These non-slip hangers are crafted from sturdy materials, ensuring they can hold your clothes securely while preventing slipping and wrinkling. The ultra-thin design saves valuable space in your closet, making it easy to keep everything neat and tidy. Each hanger features a smooth velvet finish for a luxurious look and a 360 Deg swivel hook for convenient hanging at any angle. Lightweight and functional, these hangers are perfect for heavy-duty use, supporting up to 10 lbs. Keep your wardrobe in impeccable condition with these stylish and practical hangers.
- STURDY AND DURABLE DESIGN - The SereneLife 10 Pieces. purple velvet hangers are built to last with a sturdy and durable construction. These heavy-duty coat hangers can support up to 10 lbs each, ensuring your clothes stay neatly in place.
- ORGANIZED & ELEGANT CLOSET - These lightweight purple velvet hangers keep your clothes neat and crease-free, adding a touch of elegance to your closet. The stylish design enhances your wardrobe for a sophisticated solution for all hanging needs.
- SPACE SAVING AND ULTRA-THIN - Maximize your closet space with these space-saving purple closet hangers. These 0.24" ultra-thin hangers take up minimal space providing maximum hanging efficiency. Perfect for anyone looking to organize efficiently.
- HEAVY DUTY HANGERS - These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and are made from recycled ABS, velvet, and 360° swivel metal hooks. Each hanger supports up to 10 lbs, making them ideal for heavy coats and delicate garments alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.