Zoro Homepage

Silver Sliding Valet Rod, Chrome

  • Mfr # RA1204-CH

  • Zoro # G516146596


product price: $23.69
/ea

Key Features

Width
2.5 in
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1204-CH
Zoro #
G516146596
UPC #
18098312042
Country of Origin
China

Dimensions

Width
2.5 in
Overall Length
14 in

Details

Finish
Chrome
Item
Sliding Valet Rod

Description

This chrome accessory is perfect for hanging out clothes rather than using the door jamb or knob.


  • ADDED CONVENIENCE
  • Provides temporary storage for hanging clothes
  • EASY ACCESS
  • Retractable rod slides out and back for easy access and discreet storage
  • SIMPLE INSTALLATION
  • Easily mounts into the pre-drilled holes on Easy Track vertical panels
  • LIMITED LIFETIME WARRANTY
  • Durable steel body with White finish
  • Offers solid support, with a 7-pound load capacity
  • Ideal for storing clothes or other light items
  • EXACTLY WHAT YOU NEED
  • Includes: One Silver sliding Valet rod, four #10 - 1/2-inch screws, four Euro screws 6
  • 3 x 11-mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.