Velvet Hangers, Non-Slip Felt Hangers w/ 360 Deg Swivel Hook, Ultra-Thin, Lightweight, Black, 20PK
- Mfr # SLHVEL20
- Zoro # G216273288
Key Features
Specifications
Details
- MFR #
- SLHVEL20
- Zoro #
- G216273288
- UPC #
- 842893167381
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Plastic / Velvet
- Color
- Black
- Use With
- Cabinets
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Elevate your closet organization with the SereneLife 20-Count Velvet Hangers in sleek black. These non-slip, heavy-duty coat hangers are designed to keep your clothes securely in place, thanks to their functional velvet finish and sturdy construction. The space-saving ultra-thin design allows you to maximize your closet space, while the 360-degree swivel hook provides easy access to your garments. Lightweight yet durable, each hanger supports up to 10 lbs., making them perfect for coats, dresses, and delicate items. Say goodbye to clutter and hello to a beautifully organized closet with this stylish hanging solution.
- STURDY AND DURABLE DESIGN - The SereneLife 20 Pieces. Black Velvet Hangers are built to last with a sturdy and durable construction. These heavy-duty coat hangers can support up to 10 lbs each, ensuring your clothes stay neatly in place.
- ORGANIZED & ELEGANT CLOSET - These lightweight velvet hangers keep your clothes neat and crease-free, adding a touch of elegance to your closet. The stylish design enhances your wardrobe, providing a sophisticated solution for all hanging needs.
- SPACE SAVING AND ULTRA-THIN - Maximize your closet space with these space-saving closet hangers. These 0.24" ultra-thin hangers take up minimal space while providing maximum hanging efficiency. Perfect for anyone looking to organize efficiently.
- HEAVY DUTY HANGERS - These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and are made from recycled ABS, velvet, and 360° swivel metal hooks. Each hanger supports up to 10 lbs, making them ideal for heavy coats and delicate garments alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.