Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Coated Steel Wall Mounted Closet Storage Rail, 96 in

  • Mfr # RE1096

  • Zoro # G316146475


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Finish
Vinyl coated steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE1096
Zoro #
G316146475
UPC #
18098001274
Country of Origin
United States

Dimensions

Length
96 in

Details

Finish
Vinyl coated steel
Item
Closet Storage Rail

Description

96-inch Easy Track Rail. This steel rail is the core of the Easy Track closet organization system. Once attached to a wall, simply side pre-notched Easy Track verticle panels, which hold shelves, drawers, baskets, and accessories. Provides support for add-on components in Easy Track closet systems. Can also be used as the backbone of a smaller unit. Secured into wall studs with screws or into drywall with toggles & bolts, this track provides a sturdy support for wall-hung units. Hardware Pack RH1004, which includes screws, and Toggles & Bolts RH1006 sold separately.


  • CLOSET STORAGE SUPPORT
  • Attach the rail to the studs on the back wall of your closet
  • STURDY CONSTRUCTION: Durable steel closet rail provides support for add-on components in Easy Track closet systems (sold separately) MADE IN THE U
  • S
  • A
  • Steel closet rail is coated in vinyl
  • Color: White
  • Dimensions (L x W x H): 96 x 1 x 2-inches
  • Weight: 3 pounds EASY INSTALLATION
  • Attach the track to the studs on the back wall of your closet with screws
  • Attach into drywall with Toggles & Bolts as needed
  • Screw holes are conveniently placed every one inch off center, to make it easy to hit wall studs
  • LIMITED LIFETIME WARRANTY
  • When properly installed, together two 48-inch rails hold up to 1,200-pounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.