This item is Discontinued.

Easy Weld Forney 140 FC-i Flux-Core Wire Welder 261

Forney 140 FC-i Flux-Core Wire Welder (Discontinued)

  • Mfr # 261
  • Zoro # G501038868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261
Zoro #
G501038868
UPC #
32277002616
Country of Origin
China

Dimensions

Width (In.)
21.07 in
Thickness (In.)
1/4 in
Overall Depth
13.98 in
Overall Height
13.98 in

Details

Welded Material
Metal
Voltage
120 V
For Use With
Welding
Includes
Contact tips, MIG gun, ground clamp
Color
Green

Description

The Forney® Easy Weld 140 FC-i is a powerful flux-core wire welder. This machine is ideal for do-it-yourselfers, maintenance, repair, metal fabrication and hobbyists. Like the other Forney® Easy Weld machines, this welder is portable and weighs only 19 lbs. This unit is easy to use and features infinite voltage and wire feed speed control. The Forney® Easy Weld 140 FC-I is incredibly convenient, as it does not require gas and can run off standard household power as long as you have at least a 20 AMP breaker. Product Specifications: * Unit Dimensions Out of Display Box: 16.75" (425.45 millimeters) x 8.125" (206.38 millimeters) x 12" (304.8 millimeters) * Unit Weight Out of Display Box: 19 lbs. (8.61 kg) * Gasless/flux-core welding only * Portable * Torch wrap * Infinite voltage and wire feed speed control * 120-volt input, 140 AMP output * Welds 24-gauge up to 1/4" (6.35 millimeters) * Handles .030" wire * Includes: 8' MIG gun, 8' ground clamp and 20A - 15A adapter * Duty Cycle 30% @ 90A Recommended Accessories and Consumables: * Contact Tips: Forney® ITEM#'s 60170, 60171 and 60172 * Welding Nozzles: Forney® ITEM#'s 85336 and 85337 * Diffuser: Forney® ITEM# 85342 * Mild Steel MIG Wire: Forney® ITEM#'s 42285, 42286, 42290 and 42291 * Flux-Core MIG Wire: Forney® ITEM#'s 42300 and 42301 * Gun/Torch: Forney® ITEM# 84094 * Anti-Spatter Spray: Forney® ITEM# 37030 * Nozzle Gel: Forney® ITEM# 37031 Product Features: EASY TO USE * This is the ideal entry-level welder. This machine uses .030" flux-core wire, and has infinite voltage and wire feed speed control so you can dial in the perfect weld every time. POWERFUL * This welder features a 140 AMP output that allows you to weld up to 1/4" of mild steel. The welder is protected by an all metal case, and is big enough to handle 2 and 10 lbs. rolls of wire. PORTABLE * Weighing in at only 19 lbs., this machine can be easily carried to any DIY project, maintenance and repair job, garage and more!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.