Zoro Homepage

Straight Blade Plug, 15 A, 125V, 2 Pole, Non-Grounded

  • Mfr # 0-1001

  • Zoro # G1408192


product price: $2.15
/ea
Sold in multiples of 6 for $12.90

Key Features

Current Rating
15 A
Voltage Rating
125V
Number of Poles
2
Connection Orientation
Straight
Grounding
Non-Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-1001
Zoro #
G1408192
UPC #
843741100314
Country of Origin
China

Dimensions

Width
4.25
Length
10
Height
6

Details

Item
Straight Blade Plug
Current Rating
15 A
Voltage Rating
125V
Number of Poles
2
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
White
Color
White
Material
Polycarbonate and Polypropylene
Weight
0.04

Description

Nema Plug ideal for plug replacement on tools, appliances and extension cords. Easy to open and connect. Rugged design for medium and residential use.
15 Amp, 125 Volt 1875 W Polarized Non-Grounded Plug
Straight Blade, Screw Assembly, 2 poles
Residential Grade, ideal connector for lamps and Small appliances
Certifications: ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.