Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 15 A, 125V, Grounded

  • Mfr # 0-1101

  • Zoro # G1408612


product price: $2.75
/ea
Sold in multiples of 6 for $16.50

Key Features

Current Rating
15 A
Voltage Rating
125V
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0-1101
Zoro #
G1408612
UPC #
843741100338
Country of Origin
China

Dimensions

Length
10
Width
4.25
Height
6

Details

Item
Straight Blade Plug
Current Rating
15 A
Voltage Rating
125V
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White
Material
Polycarbonate and Polypropylene
Color
White
Weight
0.06

Description

Nema Plug ideal for plug replacement on tools, appliances and extension cords. Easy to open and connect. Rugged design for medium and residential use.
5 Amp 125 Volts 1875 Watts Rewirable Grounded Replacement Plug
Polarized, Grounded, Straight Blade
Dimensions: 2.17in H x 1.42in W x 1.38in D
Intertek Certified, ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.