279311 Genuine Factory Oem Gas Dryer Burner Ignitor Kit

  • Mfr # EA139778

  • Zoro # G203919823


product price:  $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA139778
Zoro #
G203919823
UPC #
654204721409
Country of Origin
China

Description

Specifications
  • Type - Flat Ignitor
  • Flat style igniter, replaces both round and flat igniters.
  • Fits Whirlpool, Kenmore, Estate, Sears and Roper gas dryers.
  • Comes with installation instructions.
  • Dimensions - 4 x 4 x 4 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.