Zoro Homepage

37165 0.5 in. Plastic Barb Coupling - Pack Of 25

  • Mfr # EA573618

  • Zoro # G603977126


product price: $49.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA573618
Zoro #
G603977126
UPC #
723902347102
Country of Origin
China

Description

Features
  • Barb Coupling
  • High Impact Plastic
  • Riser Flex Fitting
  • Size - 0.5 in.
  • Pack Of 25
  • Dimension - 0.26 x 0.25 x 0.2 in.
  • Item Weight - 0.02 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.