Zoro Homepage

38086 0.5 x 6 in. PVC Nipple

  • Mfr # EA577966

  • Zoro # G104031389


product price: $27.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA577966
Zoro #
G104031389
UPC #
723902310090
Country of Origin
China

Description

Features
  • PVC Nipple
  • Molded Gray Schedule 80 PVC Construction
  • Tapered Inside Ends Allow Standard Pop Up Head To Slide Up & Down Without Restriction.
  • Size - 1/2 x 6 in.
  • Dimension - 0.81 x 0.81 x 0.09 in.
  • Item Weight - 0.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.